Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-30Kn-70Mm Stroke
Mfr # WK3000-70-6-K
Zoro # G3124016
product price: $8,426.99
/ea
Free Shipping & Returns
$8,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Overall Length 370.00mm
- Color Red
- Overall Width 130.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK3000-70-6-K
- Zoro # G3124016
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 370.00mm |
Overall Width | 130.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 70.00mm |
Description
Swing/Toggle Clamp, Overall Length 370.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D252-6)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-8)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps