Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-30Kn-70Mm Stroke
Mfr # WK3000-70-6-A
Zoro # G3124007
product price: $8,140.99
/ea
Free Shipping & Returns
$8,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Operating Temperature 167 Degrees F
- Port Size G1/4
- Min. Operating Temperature 23 Degrees F
- Max. Vertical Clamp Stroke 70.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK3000-70-6-A
- Zoro # G3124007
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Width | 130.00mm |
Overall Length | 370.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 370.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 22-8 Awg Non-Insul. Blister (PA2031)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- AMERICAN GAGE Ton Chain Puller, 1-1/2 (AMG615)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Pneumatic Clamps