Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-10Kn-70Mm Stroke
Mfr # WK1000-70-7-A
Zoro # G3123821
product price: $5,120.99
/ea
Free Shipping & Returns
$5,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 298.00mm
- Max. Operating Temperature 167 Degrees F
- Min. Operating Temperature 23 Degrees F
- Max. Vertical Clamp Stroke 70.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK1000-70-7-A
- Zoro # G3123821
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 298.00mm |
Port Size | G1/8 |
Overall Width | 99.50mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 298.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Miter Protractor, 12 In (505A-12)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- URREA Nutdriver, 7Mm Amber (9207M)
- RSR ELECTRONICS RSR ELECTRONICS RK7305 10.75"L x 7.375"W x 1.75"H Resistor Kit (RK7305)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Pneumatic Clamps