Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-10Kn-30Mm Stroke
Mfr # WK1000-30-7-1
Zoro # G3123751
product price: $4,174.99
/ea
Free Shipping & Returns
$4,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Input Air Pressure 87 psi
- Port Size G1/8
- Max. Operating Temperature 167 Degrees F
- Overall Length 258.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK1000-30-7-1
- Zoro # G3123751
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 258.00mm |
Overall Width | 99.50mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 30.00mm |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 258.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Tool Belt, Three Pouch Belt Set, Nylon, Polyester (Pouches), 5 Pockets (4750-3PB-1)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- DREMEL Bosch Bulldog 5/16 in. X 6 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2051)
- ARTU Drill Bit Set, Steel, High Speed, 29 pcs. (01905)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Machining Clamps & Accessories