Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wk-10Kn-200Mm Stroke
Mfr # WK1000-200-7-1
Zoro # G3123727
product price: $5,076.99
/ea
Free Shipping & Returns
$5,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Color Red
- Min. Operating Temperature 23 Degrees F
- Port Size G1/8
- Max. Vertical Clamp Stroke 200.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WK1000-200-7-1
- Zoro # G3123727
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 428.00mm |
Overall Width | 99.50mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 200.00mm |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 428.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adjustable Wrench, Black, 10" (8072 R US)
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel Remodeling Tool Kit (900404)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Machining Clamps & Accessories