Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-6Kn-70Mm Stroke W/
Mfr # K600-70-6-K
Zoro # G3123657
product price: $3,266.99
/ea
Free Shipping & Returns
$3,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Includes Male Threaded Piston Rod
- Body Type Round
- Min. Operating Temperature 23 Degrees F
- Max. Vertical Clamp Stroke 70.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K600-70-6-K
- Zoro # G3123657
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 256.00mm |
Port Size | G1/8 |
Overall Width | 73.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Includes | Male Threaded Piston Rod |
Body Type | Round |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Round, Overall Length 256.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 100PK (SEB100VP)
- IRWIN Tinners Snip, Straight and Wide Curve, 7 in, Hot Drop Forged Steel Jaw (22007)
- ENERPAC A205, 5 Ton, C-Clamp Hydraulic Press (A205)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Pneumatic Clamps