Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-6Kn-70Mm Stroke W/
Mfr # K600-70-6-A
Zoro # G3123648
product price: $3,004.99
/ea
Free Shipping & Returns
$3,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male Threaded Piston Rod
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 73.00mm
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K600-70-6-A
- Zoro # G3123648
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Port Size | G1/8 |
Overall Length | 256.00mm |
Details
Item | Swing/Toggle Clamp |
Includes | Male Threaded Piston Rod |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Operating Temperature | 167 Degrees F |
Body Type | Round |
Color | Red |
Description
Swing/Toggle Clamp, Round, Overall Length 256.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver #0 Round (35-9690)
- BON TOOL Bon 84-563 Sledge Hammer, 10 Lb, 34" Fiberglass Handle (84-563)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Machining Clamps & Accessories