Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-6Kn-50Mm Stroke W/
Mfr # K600-50-6-K
Zoro # G3123639
Free Shipping & Returns
$3,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Includes Male Threaded Piston Rod
- Max. Input Air Pressure 87 psi
- Port Size G1/8
- Body Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # K600-50-6-K
- Zoro # G3123639
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 236.00mm |
Overall Width | 73.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Includes | Male Threaded Piston Rod |
Max. Input Air Pressure | 87 psi |
Body Type | Round |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Description
Swing/Toggle Clamp, Round, Overall Length 236.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- ALL-SOURCE 525 Ft. Fluorescent Yellow Twisted Nylon Mason Line (338613)
- KLEIN TOOLS Screwdriver Replacement Bit Holder 2-Piece (32556)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Machining Clamps & Accessories