Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-6Kn-50Mm Stroke W/
Mfr # K600-50-6-A
Zoro # G3123620
product price: $2,900.99
/ea
Free Shipping & Returns
$2,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male Threaded Piston Rod
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 73.00mm
- Max. Input Air Pressure 87 psi
- Overall Length 236.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K600-50-6-A
- Zoro # G3123620
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Overall Length | 236.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Includes | Male Threaded Piston Rod |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Body Type | Round |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Description
Swing/Toggle Clamp, Round, Overall Length 236.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (44641CLB72380)
- GEDORE Adaptor, 19mm Hex - 1/2" Square (19 SK-19V)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps