Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-6Kn-30Mm Stroke W/
Mfr # K600-30-6-K
Zoro # G3123611
Free Shipping & Returns
$3,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male Threaded Piston Rod
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Vertical Clamp Stroke 30.00mm
- Max. Input Air Pressure 87 psi
- Overall Width 73.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # K600-30-6-K
- Zoro # G3123611
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 73.00mm |
Overall Length | 216.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Includes | Male Threaded Piston Rod |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Body Type | Round |
Description
Swing/Toggle Clamp, Round, Overall Length 216.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Pneumatic Clamps