Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-6Kn-30Mm Stroke W/
Mfr # K600-30-6-A
Zoro # G3123605
product price: $2,868.99
/ea
Free Shipping & Returns
$2,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Includes Male Threaded Piston Rod
- Max. Input Air Pressure 87 psi
- Min. Operating Temperature 23 Degrees F
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K600-30-6-A
- Zoro # G3123605
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 216.00mm |
Overall Width | 73.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Includes | Male Threaded Piston Rod |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Body Type | Round |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Round, Overall Length 216.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- WIHA Precision Slotted Screwdriver 1/32 in Round (26008)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Machining Clamps & Accessories