Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-4Kn-70Mm Stroke W/
Mfr # K400-70-6-A
Zoro # G3123340
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Includes Male Threaded Piston Rod
- Color Red
- Max. Vertical Clamp Stroke 70.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K400-70-6-A
- Zoro # G3123340
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 241.00mm |
Overall Width | 63.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Includes | Male Threaded Piston Rod |
Color | Red |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Operating Temperature | 167 Degrees F |
Body Type | Round |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Round, Overall Length 241.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41109)
- KO-KEN Socket set 8-19mm 12 Point 300mm 12 pieces 3/8 Sq. Drive (RS3405M/12)
- GUARDAIR Pistol Grip Air Gun (80)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Pneumatic Clamps