Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-4Kn-50Mm Stroke W/
Mfr # K400-50-6-K
Zoro # G3123325
product price: $2,268.99
/ea
Free Shipping & Returns
$2,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male Threaded Piston Rod
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Min. Operating Temperature 23 Degrees F
- Overall Width 63.00mm
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K400-50-6-K
- Zoro # G3123325
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 63.00mm |
Port Size | G1/8 |
Overall Length | 221.00mm |
Details
Item | Swing/Toggle Clamp |
Includes | Male Threaded Piston Rod |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Body Type | Round |
Max. Vertical Clamp Stroke | 50.00mm |
Description
Swing/Toggle Clamp, Round, Overall Length 221.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Set Screw for 1ELG5, 1ELH8 Hole Cutters (HC1H)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Machining Clamps & Accessories