Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-4Kn-30Mm Stroke W/
Mfr # K400-30-6-K
Zoro # G3123298
product price: $2,208.99
/ea
Free Shipping & Returns
$2,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male Threaded Piston Rod
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Color Red
- Overall Length 201.00mm
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K400-30-6-K
- Zoro # G3123298
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 201.00mm |
Port Size | G1/8 |
Overall Width | 63.00mm |
Details
Item | Swing/Toggle Clamp |
Includes | Male Threaded Piston Rod |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Body Type | Round |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Round, Overall Length 201.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1128)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- MILWAUKEE TOOL Saw Blades 14 TPI Deep Cut Band 25-Pack (48-39-0515)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- De-Sta-Co Machining Clamps & Accessories