Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-4Kn-15Mm Stroke W/
Mfr # K400-15-6-K
Zoro # G3123237
product price: $2,232.99
/ea
Free Shipping & Returns
$2,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Includes Male Threaded Piston Rod
- Max. Vertical Clamp Stroke 15.00mm
- Overall Width 63.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K400-15-6-K
- Zoro # G3123237
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 63.00mm |
Overall Length | 186.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Includes | Male Threaded Piston Rod |
Max. Vertical Clamp Stroke | 15.00mm |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Body Type | Round |
Description
Swing/Toggle Clamp, Round, Overall Length 186.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 1/4" Straight Die Grinder (0.3HP) (SP-7200)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- DEWALT 31pc Security Set (DWAX200)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Machining Clamps & Accessories