Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-45Kn-30Mm Stroke W
Mfr # K4500-30-6-K
Zoro # G3123471
Free Shipping & Returns
$9,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Length 330.00mm
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
- Port Size G1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # K4500-30-6-K
- Zoro # G3123471
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 330.00mm |
Port Size | G1/4 |
Overall Width | 145.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 30.00mm |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 330.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 1/4 In. Drive 10 mm 6-Point Shallow Metric Socket (398152)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- DEWALT 4" 10TPI 2X Recip Blade 5pk (DWA4174)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Machining Clamps & Accessories