Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-45Kn-200Mm Stroke
Mfr # K4500-200-6-K
Zoro # G3123447
Free Shipping & Returns
$11,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Length 500.00mm
- Port Size G1/4
- Overall Width 145.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # K4500-200-6-K
- Zoro # G3123447
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 500.00mm |
Port Size | G1/4 |
Overall Width | 145.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 200.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 500.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum (22-524)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (357504)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Yellow, Yellow, 2 Pockets (5876)
- FISKARS SERRATED SNIPS 8"" (710140-1001)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- De-Sta-Co Machining Clamps & Accessories