Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-50Mm Stroke W
Mfr # K3000-50-6-A
Zoro # G3123130
product price: $6,910.99
/ea
Free Shipping & Returns
$6,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Color Red
- Overall Length 350.00mm
- Max. Vertical Clamp Stroke 50.00mm
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-50-6-A
- Zoro # G3123130
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 350.00mm |
Overall Width | 130.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Vertical Clamp Stroke | 50.00mm |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 350.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 10.6 A (JME USA 202M)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- PFERD 6" Barrette File - Swiss Pattern, Cut 0 (12508)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Machining Clamps & Accessories