Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-50Mm Stroke
Mfr # K3000-50-6-1
Zoro # G3123121
product price: $5,937.99
/ea
Free Shipping & Returns
$5,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Min. Operating Temperature 23 Degrees F
- Color Red
- Max. Input Air Pressure 87 psi
- Overall Length 350.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-50-6-1
- Zoro # G3123121
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 350.00mm |
Overall Width | 130.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 50.00mm |
Description
Swing/Toggle Clamp, Overall Length 350.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Framing Hammer, 22 oz. (61346)
- WILLIAMS Williams Combo Ratchet Wrench, 8mm, Hi-Polish (1208MNRC)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Carded (06706NN)
- BLACK & DECKER 10-Piece Drill Bit Set (15557)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Pneumatic Clamps