Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-30Mm Stroke W
Mfr # K3000-30-6-K
Zoro # G3123115
product price: $6,493.99
/ea
Free Shipping & Returns
$6,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Min. Operating Temperature 23 Degrees F
- Overall Length 330.00mm
- Port Size G1/4
- Overall Width 130.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-30-6-K
- Zoro # G3123115
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 330.00mm |
Port Size | G1/4 |
Overall Width | 130.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 30.00mm |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 330.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- MITUTOYO Reticle, 176-135 (176-135)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (4LXY7)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- De-Sta-Co Pneumatic Clamps