Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-30Mm Stroke
Mfr # K3000-30-6-1
Zoro # G3123097
product price: $5,328.99
/ea
Free Shipping & Returns
$5,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 130.00mm
- Max. Operating Temperature 167 Degrees F
- Port Size G1/4
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-30-6-1
- Zoro # G3123097
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 130.00mm |
Port Size | G1/4 |
Overall Length | 330.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Vertical Clamp Stroke | 30.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 330.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ring, Spring 11R (38830)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- WESTWARD C-Clamp, 4", Iron, Light Duty, 1535 lb. (2LAZ2)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps