Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-200Mm Stroke
Mfr # K3000-200-6-K
Zoro # G3123088
product price: $9,624.99
/ea
Free Shipping & Returns
$9,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Min. Operating Temperature 23 Degrees F
- Max. Vertical Clamp Stroke 200.00mm
- Color Red
- Overall Width 130.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-200-6-K
- Zoro # G3123088
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 130.00mm |
Port Size | G1/4 |
Overall Length | 500.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 200.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 500.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel (JK-130 R-8)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Machining Clamps & Accessories