Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-15Mm Stroke W
Mfr # K3000-15-6-K
Zoro # G3123051
product price: $7,076.99
/ea
Free Shipping & Returns
$7,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Min. Operating Temperature 23 Degrees F
- Overall Length 315.00mm
- Overall Width 130.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-15-6-K
- Zoro # G3123051
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 315.00mm |
Overall Width | 130.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Vertical Clamp Stroke | 15.00mm |
Description
Swing/Toggle Clamp, Overall Length 315.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- INGERSOLL-RAND Impact Wrench Knob (1702P-666)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Machining Clamps & Accessories