Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-15Mm Stroke
Mfr # K3000-15-6-1
Zoro # G3123036
product price: $6,216.99
/ea
Free Shipping & Returns
$6,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 315.00mm
- Min. Operating Temperature 23 Degrees F
- Overall Width 130.00mm
- Port Size G1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-15-6-1
- Zoro # G3123036
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 315.00mm |
Overall Width | 130.00mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 15.00mm |
Description
Swing/Toggle Clamp, Overall Length 315.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1-1/4 In, 6 In, 7/8 In (30406)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- KO-KEN Adaptor 1/2 Square 54mm Pin type 3/4 Sq. Drive (16644A-P)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Machining Clamps & Accessories