Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-30Kn-120Mm Stroke
Mfr # K3000-120-6-A
Zoro # G3123018
product price: $8,353.99
/ea
Free Shipping & Returns
$8,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Port Size G1/4
- Overall Width 130.00mm
- Overall Length 420.00mm
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K3000-120-6-A
- Zoro # G3123018
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/4 |
Overall Width | 130.00mm |
Overall Length | 420.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 120.00mm |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 420.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear, Asm 2Nd Interm K3800 (66792)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- KIPP Adjustable Handle, Size: 1 1/4-20, Entirely Stainless Steel, Electropolished (K0124.1A2)
- PACIFIC HANDY CUTTER Safety Cutter Mfr. No. SP-O17 or SPD-017, 5 1/2 in L (S7HLC)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Pneumatic Clamps