Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-70Mm Stroke W
Mfr # K1000-70-7-K
Zoro # G3122981
product price: $4,679.99
/ea
Free Shipping & Returns
$4,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Max. Operating Temperature 167 Degrees F
- Color Red
- Port Size G1/8
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-70-7-K
- Zoro # G3122981
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 298.00mm |
Overall Width | 100.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Operating Temperature | 167 Degrees F |
Color | Red |
Max. Input Air Pressure | 87 psi |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Description
Swing/Toggle Clamp, Overall Length 298.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Economy Pry Bar, 46 (GG631E)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- KLEIN TOOLS Screwdriver Set, Mini Slotted and Phillips, 4-Piece (85484)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination SAE Wrench Set (86247)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Machining Clamps & Accessories