Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-70Mm Stroke W
Mfr # K1000-70-7-A
Zoro # G3122975
product price: $4,957.99
/ea
Free Shipping & Returns
$4,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Length 298.00mm
- Color Red
- Port Size G1/8
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-70-7-A
- Zoro # G3122975
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 298.00mm |
Port Size | G1/8 |
Overall Width | 100.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 298.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Hex Rethreading Die (DWTHX1386)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch (66012)
- ELESA Brass boss, threaded hole, ERW.63 B-1/4-20-C1 (ERW-B (inch sizes))
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Pneumatic Clamps