Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-70Mm Stroke
Mfr # K1000-70-7-1
Zoro # G3122966
Free Shipping & Returns
$3,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Min. Operating Temperature 23 Degrees F
- Color Red
- Overall Width 100.00mm
- Overall Length 298.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # K1000-70-7-1
- Zoro # G3122966
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Overall Length | 298.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Vertical Clamp Stroke | 70.00mm |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 298.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Dark Green Face Shield, Bound with Aluminum Band, 8" x 12" (824BDG)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Pneumatic Clamps