Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-50Mm Stroke W
Mfr # K1000-50-7-K
Zoro # G3122957
product price: $5,067.99
/ea
Free Shipping & Returns
$5,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Port Size G1/8
- Color Red
- Overall Length 278.00mm
- Overall Width 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-50-7-K
- Zoro # G3122957
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Overall Length | 278.00mm |
Overall Width | 100.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 50.00mm |
Description
Swing/Toggle Clamp, Overall Length 278.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L (76-1558)
- MILWAUKEE TOOL 9/32 in. SAE Combination Wrench (45-96-9409)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Machining Clamps & Accessories