Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-30Mm Stroke W
Mfr # K1000-30-7-K
Zoro # G3122920
product price: $5,508.99
/ea
Free Shipping & Returns
$5,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Width 100.00mm
- Max. Input Air Pressure 87 psi
- Max. Vertical Clamp Stroke 30.00mm
- Min. Operating Temperature 23 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-30-7-K
- Zoro # G3122920
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 258.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 30.00mm |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 258.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Machining Clamps & Accessories