Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-30Mm Stroke W
Mfr # K1000-30-7-A
Zoro # G3122911
Free Shipping & Returns
$4,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
- Color Red
- Overall Length 258.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # K1000-30-7-A
- Zoro # G3122911
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 258.00mm |
Port Size | G1/8 |
Overall Width | 100.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Vertical Clamp Stroke | 30.00mm |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 258.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Ratchet Offset Screwdriver Set, 5 pcs (XL75VN)
- DRILL AMERICA 11/16"-18 HSS Plug Hand Tap (DWTST11/16-18P)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- BOJO TOOLS 3/4" Wide Scraper Tool (ITH-28-XNGL)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Machining Clamps & Accessories