Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-30Mm Stroke
Mfr # K1000-30-7-1
Zoro # G3122905
product price: $3,738.99
/ea
Free Shipping & Returns
$3,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Input Air Pressure 87 psi
- Overall Width 100.00mm
- Color Red
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-30-7-1
- Zoro # G3122905
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 258.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 30.00mm |
Max. Operating Temperature | 167 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 258.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- WELLER Crescent 1/4 in. SAE Acetate Nut Driver 6-3/4 in. L 1 pc (CND14)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Pneumatic Clamps