Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-200Mm Stroke
Mfr # K1000-200-7-1
Zoro # G3122878
product price: $4,715.99
/ea
Free Shipping & Returns
$4,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Input Air Pressure 87 psi
- Overall Width 100.00mm
- Max. Operating Temperature 167 Degrees F
- Max. Vertical Clamp Stroke 200.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-200-7-1
- Zoro # G3122878
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 428.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 200.00mm |
Min. Operating Temperature | 23 Degrees F |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 428.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- WESTWARD 1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome (53PN56)
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Machining Clamps & Accessories