Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-15Mm Stroke W
Mfr # K1000-15-7-K
Zoro # G3122869
product price: $4,965.99
/ea
Free Shipping & Returns
$4,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Min. Operating Temperature 23 Degrees F
- Overall Length 243.00mm
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-15-7-K
- Zoro # G3122869
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Length | 243.00mm |
Overall Width | 100.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Max. Vertical Clamp Stroke | 15.00mm |
Color | Red |
Description
Swing/Toggle Clamp, Overall Length 243.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE Mobile Base/Table Saw Extension Combo (PM-3750)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- RIDGID Threading Seal, PK2 (46720)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Machining Clamps & Accessories