Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-15Mm Stroke W
Mfr # K1000-15-7-A
Zoro # G3122850
product price: $4,691.99
/ea
Free Shipping & Returns
$4,691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Max. Operating Temperature 167 Degrees F
- Max. Vertical Clamp Stroke 15.00mm
- Overall Width 100.00mm
- Overall Length 243.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-15-7-A
- Zoro # G3122850
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Overall Length | 243.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 15.00mm |
Max. Input Air Pressure | 87 psi |
Color | Red |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 243.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools Heavy Duty Long Barrel Air Hammer (SX243)
- HOUGEN 5/8 in. X 1 in. RotaLoc Plus Annular Cutter (17820)
- MILWAUKEE TOOL Shockwave Impact Duty Drive Bit 35pc Set (48-32-4032)
- IRWIN Die, Threat Size: 5/16"-18, NC, 1" W, Round (3827)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Pneumatic Clamps