Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-15Mm Stroke
Mfr # K1000-15-7-1
Zoro # G3122841
product price: $4,177.99
/ea
Free Shipping & Returns
$4,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 100.00mm
- Min. Operating Temperature 23 Degrees F
- Max. Operating Temperature 167 Degrees F
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-15-7-1
- Zoro # G3122841
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 243.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Input Air Pressure | 87 psi |
Color | Red |
Max. Vertical Clamp Stroke | 15.00mm |
Description
Swing/Toggle Clamp, Overall Length 243.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" 1 1/2-8 Threaded 3 Jaw Chuck Backplate (3900-3212)
- TOOLFLEX 37" Yellow Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-7)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L92)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Machining Clamps & Accessories