Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-120Mm Stroke
Mfr # K1000-120-7-K
Zoro # G3122835
product price: $5,617.99
/ea
Free Shipping & Returns
$5,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Only Clean, Water and Oil-Free Compressed Air
- Overall Width 100.00mm
- Min. Operating Temperature 23 Degrees F
- Max. Operating Temperature 167 Degrees F
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-120-7-K
- Zoro # G3122835
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 348.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Use Only Clean, Water and Oil-Free Compressed Air |
Min. Operating Temperature | 23 Degrees F |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 120.00mm |
Color | Red |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 348.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- CARBIDEMAX HMT 110 TCT Magnet Broach Cutter 4 x 13/16 in. (109040-0050)
- DIABLO 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar (DOSCGX)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Machining Clamps & Accessories