Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-120Mm Stroke
Mfr # K1000-120-7-A
Zoro # G3122826
product price: $5,361.99
/ea
Free Shipping & Returns
$5,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Overall Width 100.00mm
- Color Red
- Max. Operating Temperature 167 Degrees F
- Min. Operating Temperature 23 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-120-7-A
- Zoro # G3122826
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 348.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Max. Vertical Clamp Stroke | 120.00mm |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp, Overall Length 348.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 6 - 32 2 pc (80213)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP)
- WOODWARD FAB Stand For Wfb2 Bender (HECWFB2STAND)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Pneumatic Clamps