Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type K-10Kn-120Mm Stroke
Mfr # K1000-120-7-1
Zoro # G3122817
product price: $4,646.99
/ea
Free Shipping & Returns
$4,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability
- Color Red
- Max. Vertical Clamp Stroke 120.00mm
- Max. Input Air Pressure 87 psi
- Max. Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # K1000-120-7-1
- Zoro # G3122817
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Overall Width | 100.00mm |
Port Size | G1/8 |
Overall Length | 348.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Cylinder Works in any Position, End Position Control by Magnetic Field Sensing, High Durability |
Color | Red |
Max. Vertical Clamp Stroke | 120.00mm |
Max. Input Air Pressure | 87 psi |
Max. Operating Temperature | 167 Degrees F |
Min. Operating Temperature | 23 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 348.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (525571)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- De-Sta-Co Machining Clamps & Accessories