Shop All Toggle & Latch Clamps
De-Sta-Co
Power Clamp, Round Bore, 5000lb.
Mfr # 891
Zoro # G8917395
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Bore
- Holding Capacity (Lb.) 5000
- Overall Height (In.) 3-7/8
- Overall Length (In.) 18-3/16
- Base Mounting Centers (In.) 2.76 x 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 891
- Zoro # G8917395
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3-7/8 |
Overall Length (In.) | 18-3/16 |
Arm Length | 128.50mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Type | Round Bore |
Holding Capacity (Lb.) | 5000 |
Base Mounting Centers (In.) | 2.76 x 2.5 |
Includes | Cylinder |
Arm | Solid |
Features | 90 Degrees Clamping Arm Position |
Max. Input Air Pressure | 6 bar |
Holding Capacity | 5000 lb |
Description
Swing/Toggle Clamp, Arm Length 128.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DRILL AMERICA 9/16"-12 HSS Plug Tap and 31/64" HSS Drill Bit (POU9/16-12)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- MILWAUKEE TOOL Multiple Drive Size Set Drive 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- DE-STA-CO Locking Latch Clamp, 8.82 in L, 1.93 in W (351-RSS)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- DE-STA-CO Clamp Hold-Down Action 205-Ub (205-UB)
- De-Sta-Co Clamps