Shop All Pneumatic Clamps
De-Sta-Co
Power Arm Clamp 180 Arm 870
Mfr # 870-2
Zoro # G0951435
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Swing Angle 180 Degrees
- Max. Input Air Pressure 145 psi
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 870-2
- Zoro # G0951435
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Arm Swing Angle | 180 Degrees |
Max. Input Air Pressure | 145 psi |
Description
Swing/Toggle Clamp, Arm Swing Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Asphalt Crack Melter, Portable, 10 gal (AT10MA)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps