Shop All Cylinder Position Sensors
De-Sta-Co
Position Sensor, Band Clamp Mount, PNP
Mfr # 810158
Zoro # G8917221
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switching Current 500 mA
- Function Hall Effect PNP
- For Bore Dia. Any Size
- Number of Wires 3
- Type Band Clamp Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 810158
- Zoro # G8917221
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
For Bore Dia. | Any Size |
Lead Length (Ft.) | 9 ft |
Details
Switching Current | 500 mA |
Item | Position Sensor |
Function | Hall Effect PNP |
Number of Wires | 3 |
Type | Band Clamp Mount |
Switching Voltage | 6-24V DC |
Enclosure Type | Metal |
Display | LED |
Color | Metallic |
Temp. Range (F) | 14 Degrees to 140 Degrees F |
Description/Special Features | IP67 Rated |
Description
Position Sensor, Band Clamp Mount, Switching Current 500 mA, Switching Voltage 6-24V DC, For Bore Dia. Any Size, Function Hall Effect PNP, Lead Length (Ft.) 9 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Metal, Display LED, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR15SF25)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- De-Sta-Co Cylinder Position Sensors