Shop All Pneumatic Clamps
De-Sta-Co
Pnuematic Swing Cylinder Less Arm
Mfr # 8416-LA
Zoro # G0951441
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spindle
- Features Sensor Ready for use with Round Style Sensor
- Max. Input Air Pressure 130 psi
- Overall Height 123.50mm
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8416-LA
- Zoro # G0951441
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 123.50mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Includes | Spindle |
Features | Sensor Ready for use with Round Style Sensor |
Max. Input Air Pressure | 130 psi |
Body Material | Aluminum |
Holding Capacity | 55 lb |
Application | Assembly, Light Machining, Welding |
Max. Vertical Clamp Stroke | 12.70mm |
Max. Operating Temperature | 140 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 123.50mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter #10-32UNF (400088)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-150)
- TENG TOOLS 46mm Metric Combination Spanner Wrench - 600546 (600546)
- RIDGID Threaded Stud (39976)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Pneumatic Clamps