Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Toggle Clamp With G-Port 807-U
Mfr # 807-UE
Zoro # G3121785
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for Round or T-Slot Style Sensors
- Arm Length 63.6 mm
- Holding Capacity 275 lb Outer, 375 lb Inner
- Min. Operating Temperature -14 Degrees F
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 807-UE
- Zoro # G3121785
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 63.6 mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Holding Capacity | 275 lb Outer, 375 lb Inner |
Min. Operating Temperature | -14 Degrees F |
Application | Assembly, Welding |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 63.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- PFERD 6" Pillar File - Swiss Pattern, Cut 0 (12690)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J10024)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- De-Sta-Co Machining Clamps & Accessories