Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Toggle Clamp With G-Port 807-S
Mfr # 807-SE
Zoro # G3121776
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for Round or T-Slot Style Sensors
- Max. Operating Temperature 194 Degrees F
- Max. Input Air Pressure 145 psi
- Arm Length 80.00mm
- Application Assembly, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 807-SE
- Zoro # G3121776
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 80.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Application | Assembly, Welding |
Holding Capacity | 260 lb Outer, 500 lb Inner |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Variable Speed Polisher, V20 (CMCE100B)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Pneumatic Clamps