Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Cylinder Less Arm
Mfr # 8415-LA
Zoro # G0951450
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clamp Arm, Spindle
- Features Sensor Ready for use with Round Style Sensor
- Max. Vertical Clamp Stroke 12.70mm
- Port Size 1/8 in NPT
- Application Assembly, Light Machining, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 8415-LA
- Zoro # G0951450
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/8 in NPT |
Overall Height | 123.50mm |
Details
Item | Swing/Toggle Clamp |
Includes | Clamp Arm, Spindle |
Features | Sensor Ready for use with Round Style Sensor |
Max. Vertical Clamp Stroke | 12.70mm |
Application | Assembly, Light Machining, Welding |
Max. Input Air Pressure | 130 psi |
Body Material | Aluminum |
Holding Capacity | 55 lb |
Max. Operating Temperature | 140 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 123.50mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- TENG TOOLS 7 Inch Straight/Left Cut Aviation Tin Snip Pliers (494-7N)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- GEARWRENCH 2 lb. Brass Hammer with Hickory Handle (81-112G)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Pneumatic Clamps