Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, RH Swing, 80 Lb
Mfr # 8315
Zoro # G2683606
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 89
- Material Aluminum
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 130
- Includes 485203-AL Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8315
- Zoro # G2683606
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 129.00mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 89 |
Material | Aluminum |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 130 |
Includes | 485203-AL Spindle |
Type | RH Swing |
Features | Designed for Several Millions Cycles, Lightweight and Robust |
Base Mounting Centers (In.) | 1.44 x 2.44 |
Body Material | Aluminum |
Max. Input Air Pressure | 130 psi |
Max. Operating Temperature | 195 Degrees F |
Swing Direction | Right |
Holding Capacity | 89 lb |
Application | Assembly, Light Machining, Welding |
Max. Vertical Clamp Stroke | 12.70mm |
Min. Operating Temperature | 0 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 129.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 3mm Hex 100mm 1/4 Hex Drive (121H.100-3)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1750CF)
- FREUD Safety Dado Sets, 8 (SD308)
- KNIPEX WATER PUMP PLIERS 7.25""L (8801180SBA)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Machining Clamps & Accessories