Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, RH Swing, 62 Lb
Mfr # 8415
Zoro # G3103396
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 68
- Material Aluminum
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 130
- Base Mounting Centers (In.) 1-3/4-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 8415
- Zoro # G3103396
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/8 in NPT |
Overall Height | 123.50mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 68 |
Material | Aluminum |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 130 |
Base Mounting Centers (In.) | 1-3/4-12 |
Includes | 485203-AL Spindle |
Type | RH Swing |
Features | Sensor Ready for use with Round Style Sensor |
Holding Capacity | 68 lb |
Min. Operating Temperature | -14 Degrees F |
Body Material | Aluminum |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 195 Degrees F |
Swing Direction | Right |
Max. Vertical Clamp Stroke | 12.70mm |
Max. Input Air Pressure | 130 psi |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 123.50mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (47435CLB72362)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Machining Clamps & Accessories