Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, LH Swing, 22 Lb
Mfr # 8016
Zoro # G3476803
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 25
- Material Aluminum
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 130
- Includes 305203 Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 8016
- Zoro # G3476803
- UPC # 697437580160
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 99.10mm |
Port Size | #10-32 |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 25 |
Material | Aluminum |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 130 |
Includes | 305203 Spindle |
Base Mounting Centers (In.) | 1-1/8-16 |
Features | Sensor Ready for use with Round Style Sensor |
Type | LH Swing |
Application | Assembly, Light Machining, Welding |
Holding Capacity | 25 lb |
Min. Operating Temperature | -14 Degrees F |
Body Material | Aluminum |
Max. Vertical Clamp Stroke | 9.70mm |
Max. Operating Temperature | 195 Degrees F |
Max. Input Air Pressure | 130 psi |
Swing Direction | Left |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 99.10mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- IRWIN STEP DRL #2 3/16""-1/2"" (10232)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Less Cylinder 807-S (807-S-LC)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Less Cylinder 807-U (807-U-LC)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Clamp W/90 Arm 1001 (1001)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Pneumatic Clamps