Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, LH Swing, 105 Lb
Mfr # 9540-2L
Zoro # G2602905
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 160
- Material Aluminum
- Operating Temp. -14 Degrees to +140 Degrees F
- Max. Input Air Pressure (PSI) 120
- Stroke (mm) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9540-2L
- Zoro # G2602905
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 190.90mm |
Arm Height | 20.00mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 160 |
Material | Aluminum |
Operating Temp. | -14 Degrees to +140 Degrees F |
Max. Input Air Pressure (PSI) | 120 |
Stroke (mm) | 20 |
Features | Shielded Piston Rod for Protection from Weld Spatter |
Includes | Clamp Only: Arm is Sold Separately |
Type | LH Swing |
For Use With | Nos. 3CXN2, 3CXN3 Clamp Arms |
Base Mounting Centers (In.) | 40 x 40mm |
Body Material | Aluminum |
Max. Operating Temperature | 140 Degrees F |
Swing Direction | Left |
Min. Operating Temperature | -14 Degrees F |
Arm Material | Aluminum |
Holding Capacity | 160 lb |
Max. Vertical Clamp Stroke | 20.00mm |
Arm Swing Angle | 90 Degrees |
Max. Input Air Pressure | 120 psi |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 190.90mm, Arm Height 20.00mm, Arm Material Aluminum, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TN)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Machining Clamps & Accessories